KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/YEL, Bike Xing

ZING| Zoro #: G0210314| Mfr #: 2455

$113.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Pedestrian Traffic
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210314 Mfr #: 2455
Width: 18"Subject Matter: Pedestrian Traffic
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMUTCD Code: W11-1P
Thickness: 0.080"Legend: Bike Xing
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 24"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend Bike Xing, Printed Language English, Sign Shape Rectangle

Reviews