KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, R/WHT, Text, MUTCD

ZING| Zoro #: G0228611| Mfr #: 2428

$67.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Pedestrian Traffic
Symbol: Pedestrian
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228611 Mfr #: 2428
Width: 18"Subject Matter: Pedestrian Traffic
Symbol: PedestrianGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Red/white
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: Stop For Pedestrian In CrosswalkHeight: 24"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 18 In., Sign Material Aluminum, Legend Stop For Pedestrian In Crosswalk, Printed Language English, Sign Shape Rectangle

Reviews