KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, SP Hump

ZING| Zoro #: G0227893| Mfr #: 2443

$101.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Traffic
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227893 Mfr #: 2443
Width: 24"Subject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMUTCD Code: W17-1
Thickness: 0.080"Legend: Speed Hump
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 24"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: DiamondCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Speed Hump, Printed Language English, Sign Shape Diamond

Reviews