KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, SYM, W11-2

ZING| Zoro #: G0226834| Mfr #: 2318

$89.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Pedestrian Traffic
Symbol: Pedestrian Crossing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226834 Mfr #: 2318
Width: 24"Subject Matter: Pedestrian Traffic
Symbol: Pedestrian CrossingGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
MUTCD Code: W11-2Thickness: 0.080"
Legend: Pedestrian Crossing PictogramGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 24"Legend Style: Symbol
Material: AluminumUV Resistant: No
Standards: MUTCDSign Shape: Diamond
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Pedestrian Crossing Pictogram, Printed Language English, Sign Shape Diamond

Reviews