KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, SYM, W11-4

ZING| Zoro #: G0210323| Mfr #: 2440

$101.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Traffic
Symbol: Cattle Crossing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210323 Mfr #: 2440
Width: 24"Subject Matter: Traffic
Symbol: Cattle CrossingGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
MUTCD Code: W11-4Thickness: 0.080"
Legend: Cattle Crossing PictogramGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 24"Legend Style: Symbol
Material: AluminumUV Resistant: No
Standards: MUTCDSign Shape: Diamond
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Cattle Crossing Pictogram, Printed Language English, Sign Shape Diamond

Reviews