KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, R and BK/WHT, SYM

ZING| Zoro #: G0213403| Mfr #: 2234

$84.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Thickness: 0.080"
Symbol: Trucks Encircled w/Slash
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213403 Mfr #: 2234
Width: 24"Thickness: 0.080"
Symbol: Trucks Encircled w/SlashGlow-in-the-Dark: No
Language: No TextItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Red And Black/White
MUTCD Code: R5-2Legend: No Trucks Pictogram
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 24"
Legend Style: SymbolMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: SquareCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 24 In., Width 24 In., Sign Material Aluminum, Legend No Trucks Pictogram, Printed Language No Text, Sign Shape Square

Reviews