KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, R and BK/WHT, SYM

ZING| Zoro #: G0210357| Mfr #: 2415

$101.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Pedestrian Traffic
Symbol: Pictogram Of Person Walking Encircled in Red w/Slash
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210357 Mfr #: 2415
Width: 24"Subject Matter: Pedestrian Traffic
Symbol: Pictogram Of Person Walking Encircled in Red w/SlashGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Red And Black/White
MUTCD Code: R9-3Thickness: 0.080"
Legend: No Pedestrian Crossing PictogramGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 24"Legend Style: Symbol
Material: AluminumUV Resistant: No
Standards: MUTCDSign Shape: Square
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 24 In., Sign Material Aluminum, Legend No Pedestrian Crossing Pictogram, Printed Language English, Sign Shape Square

Reviews