Traffic Sign, 24 x 24In, R/WHT, Text, R5-1

ZING| Zoro #: G0211111| Mfr #: 2251

$84.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Exit, Entrance, and Evacuation
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211111 Mfr #: 2251
Width: 24"Subject Matter: Exit, Entrance, and Evacuation
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Red/whiteMUTCD Code: R5-1
Thickness: 0.080"Legend: Do Not Enter
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 24"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: SquareCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Do Not Enter, Printed Language English, Sign Shape Square

Reviews