Traffic Sign, 24 x 24In, R/WHT, Text, R5-1

ZING| Zoro #: G0211127| Mfr #: 2296

$97.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Exit, Entrance, and Evacuation
Symbol: Do Not Enter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211127 Mfr #: 2296
Width: 24"Subject Matter: Exit, Entrance, and Evacuation
Symbol: Do Not EnterGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Red/white
MUTCD Code: R5-1Thickness: 0.080"
Legend: Do Not EnterGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 24"Legend Style: Text
Material: AluminumUV Resistant: No
Standards: MUTCDSign Shape: Square
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Do Not Enter, Printed Language English, Sign Shape Square

Reviews