KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, R/WHT, Yield, R1-2

ZING| Zoro #: G0229415| Mfr #: 2294

$98.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Traffic
Symbol: Triangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229415 Mfr #: 2294
Width: 24"Subject Matter: Traffic
Symbol: TriangleGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Red/white
MUTCD Code: R1-2Thickness: 0.080"
Legend: YieldGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 24"Legend Style: Text and Symbol
Material: AluminumUV Resistant: No
Standards: MUTCDSign Shape: Triangle
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Yield, Printed Language English, Sign Shape Triangle

Reviews