KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, WHT/R, Stop, Text

ZING| Zoro #: G0228496| Mfr #: 2341

$80.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Subject Matter: Traffic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228496 Mfr #: 2341
Width: 24"Retroreflective Grade: High Intensity Prismatic
Subject Matter: TrafficSymbol: Stop
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: White/RedMUTCD Code: R1-1
Thickness: 0.080"Legend: Stop
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 24"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD, LEED
Sign Shape: OctagonHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Stop, Printed Language English, Sign Shape Octagon

Reviews