Traffic Sign, 24 x 18In, BK/WHT, OW, R6-2R

ZING| Zoro #: G0226502| Mfr #: 2226

$45.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Certification or Other Recognition: UL Environment Claims ValidationMaterial: AluminumSymbol: Right Arrow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226502 Mfr #: 2226
Green Certification or Other Recognition: UL Environment Claims ValidationMaterial: Aluminum
Symbol: Right ArrowThickness: 0.080"
Legend/Background Color: Black/WhiteHeight: 24"
UV Resistant: NoLegend Style: Text and Symbol
Subject Matter: TrafficSign Shape: Rectangle
Legend: One WayItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLanguage: English
Width: 18"Glow-in-the-Dark: No
MUTCD Code: R6-2RStandards: MUTCD
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend One Way, Printed Language English, Sign Shape Rectangle

Reviews