PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, Keep Left

ZING| Zoro #: G0212046| Mfr #: 2253

$56.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Left ArrowGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212046 Mfr #: 2253
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Left Arrow
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Legend Style: Text and SymbolHeight: 24"
Standards: MUTCDUV Resistant: No
Language: EnglishLegend/Background Color: Black/White
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: TrafficLegend: Keep Left
MUTCD Code: R4-8AItem: Traffic Sign
Material: AluminumWidth: 18"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend Keep Left, Printed Language English, Sign Shape Rectangle

Reviews