Traffic Sign, 24 x 18In, BK/YEL, SYM, W1-8

ZING| Zoro #: G0210691| Mfr #: 2256

$56.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: ChevronGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210691 Mfr #: 2256
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Chevron
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Legend Style: SymbolHeight: 24"
UV Resistant: NoLanguage: No Text
Legend/Background Color: Black/YellowThickness: 0.080"
Item: Traffic SignGlow-in-the-Dark: No
Legend: Chevron SymbolMUTCD Code: W1-8
Standards: MUTCDMaterial: Aluminum
Width: 18"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend Chevron Symbol, Printed Language No Text, Sign Shape Rectangle

Reviews