Traffic Sign, 24 x 18In, BK/WHT, SP LIM 5

ZING| Zoro #: G0228261| Mfr #: 2304

$67.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MUTCD Code: R2-1Legend: Speed Limit 5Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228261 Mfr #: 2304
MUTCD Code: R2-1Legend: Speed Limit 5
Green Certification or Other Recognition: UL Environment Claims ValidationSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
UV Resistant: NoSign Shape: Rectangle
Legend Style: TextWidth: 18"
Material: AluminumItem: Traffic Sign
Language: EnglishThickness: 0.080"
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/White
Height: 24"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend Speed Limit 5, Printed Language English, Sign Shape Rectangle

Reviews