Traffic Sign, 24 x 18In, BK/WHT, SP LIM 25

ZING| Zoro #: G0228103| Mfr #: 2308

$68.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228103 Mfr #: 2308
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleLegend Style: Text
Height: 24"Standards: MUTCD
UV Resistant: NoLanguage: English
Legend/Background Color: Black/WhiteThickness: 0.080"
Glow-in-the-Dark: NoSubject Matter: Traffic
Legend: Speed Limit 25MUTCD Code: R2-1
Item: Traffic SignMaterial: Aluminum
Width: 18"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend Speed Limit 25, Printed Language English, Sign Shape Rectangle

Reviews