Traffic Sign, 24 x 24In, BK/YEL, SYM, W11-2

ZING| Zoro #: G0226825| Mfr #: 2221

$84.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Symbol: Pedestrian Crossing
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226825 Mfr #: 2221
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Pedestrian Crossing
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Diamond
Legend Style: SymbolHeight: 24"
UV Resistant: NoLanguage: No Text
Legend/Background Color: Black/YellowThickness: 0.080"
Item: Traffic SignGlow-in-the-Dark: No
Legend: Pedestrian Crossing PictogramMUTCD Code: W11-2
Standards: MUTCDMaterial: Aluminum
Width: 24"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Pedestrian Crossing Pictogram, Printed Language No Text, Sign Shape Diamond

Reviews