PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, Bump, Text

ZING| Zoro #: G0210445| Mfr #: 2222

$84.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Triangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210445 Mfr #: 2222
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: TriangleLegend Style: Text
Height: 24"Standards: MUTCD
UV Resistant: NoLanguage: English
Legend/Background Color: Black/YellowThickness: 0.080"
Glow-in-the-Dark: NoLegend: Bump
MUTCD Code: W8-1Subject Matter: Traffic
Item: Traffic SignWidth: 24"
Material: AluminumCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Bump, Printed Language English, Sign Shape Diamond

Reviews