TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Traffic Sign, 24 x 24In, R/WHT, Yield, R1-2

ZING| Zoro #: G0229397| Mfr #: 2229

$84.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MUTCD Code: R1-2Legend: YieldGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229397 Mfr #: 2229
MUTCD Code: R1-2Legend: Yield
Green Certification or Other Recognition: UL Environment Claims ValidationSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
UV Resistant: NoSign Shape: Triangle
Legend Style: Text and SymbolWidth: 24"
Material: AluminumItem: Traffic Sign
Language: EnglishSymbol: Triangle
Thickness: 0.080"Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Red/whiteHeight: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Yield, Printed Language English, Sign Shape Triangle

Reviews