Traffic Sign, 24 x 24In, BK/YEL, Stop Ahead

ZING| Zoro #: G0180153| Mfr #: 2257

$84.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180153 Mfr #: 2257
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: DiamondLegend Style: Text
Height: 24"Standards: MUTCD
UV Resistant: NoLanguage: English
Legend/Background Color: Black/YellowThickness: 0.080"
Glow-in-the-Dark: NoSubject Matter: Traffic
Legend: Stop AheadMUTCD Code: W3-1A
Item: Traffic SignMaterial: Aluminum
Width: 24"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Stop Ahead, Printed Language English, Sign Shape Diamond

Reviews