Traffic Sign, 24 x 24In, R and BK/WHT, SYM

ZING| Zoro #: G0213412| Mfr #: 2299

$101.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MUTCD Code: R5-2Legend: No Trucks PictogramGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213412 Mfr #: 2299
MUTCD Code: R5-2Legend: No Trucks Pictogram
Green Certification or Other Recognition: UL Environment Claims ValidationSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
UV Resistant: NoSign Shape: Rectangle
Legend Style: SymbolWidth: 24"
Material: AluminumItem: Traffic Sign
Language: EnglishSymbol: Trucks Encircled w/Slash
Thickness: 0.080"Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Red And Black/WhiteHeight: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 24 In., Width 24 In., Sign Material Aluminum, Legend No Trucks Pictogram, Printed Language English, Sign Shape Square

Reviews