PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 24In, BK/WHT, No Trucks

ZING| Zoro #: G0213333| Mfr #: 2300

$101.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213333 Mfr #: 2300
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleLegend Style: Text
Height: 24"Standards: MUTCD
UV Resistant: NoLanguage: English
Legend/Background Color: Black/WhiteThickness: 0.080"
Glow-in-the-Dark: NoSubject Matter: Traffic
Legend: No TrucksMUTCD Code: R5-2A
Item: Traffic SignMaterial: Aluminum
Width: 24"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 24 In., Width 24 In., Sign Material Aluminum, Legend No Trucks, Printed Language English, Sign Shape Rectangle

Reviews