Traffic Sign, 24 x 24In, BK/YEL, Slow, Text

ZING| Zoro #: G0227771| Mfr #: 2332

$100.00 /ea

This item ships free. Details.Standard ground shipping.
MUTCD Code: W42-8Legend: SlowGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.


Zoro #: G0227771 Mfr #: 2332
MUTCD Code: W42-8Legend: Slow
Green Certification or Other Recognition: UL Environment Claims ValidationSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
UV Resistant: NoSign Shape: Diamond
Legend Style: TextWidth: 24"
Material: AluminumItem: Traffic Sign
Language: EnglishThickness: 0.080"
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
Height: 24"Country of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Slow, Printed Language English, Sign Shape Diamond