Traffic Sign, 24 x 24In, BK/YEL, SYM, W11-1

ZING| Zoro #: G0210271| Mfr #: 2394

$101.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Symbol: Bicycle
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210271 Mfr #: 2394
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Bicycle
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Diamond
Legend Style: SymbolHeight: 24"
Standards: MUTCDUV Resistant: No
Language: EnglishLegend/Background Color: Black/Yellow
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: Pedestrian TrafficLegend: Bike Crossing Pictogram
MUTCD Code: W11-1Item: Traffic Sign
Material: AluminumWidth: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Bike Crossing Pictogram, Printed Language English, Sign Shape Diamond

Reviews