PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, SYM, W1-1L

ZING| Zoro #: G0211583| Mfr #: 2410

$101.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: L-ArrowGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211583 Mfr #: 2410
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: L-Arrow
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Diamond
Legend Style: SymbolHeight: 24"
Standards: MUTCDUV Resistant: No
Language: EnglishLegend/Background Color: Black/Yellow
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: TrafficLegend: Left Turn Arrow
MUTCD Code: W1-1LItem: Traffic Sign
Material: AluminumWidth: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Left Turn Arrow, Printed Language English, Sign Shape Diamond

Reviews