Traffic Sign, 24 x 24In, R and BK/WHT, SYM

ZING| Zoro #: G0212222| Mfr #: 2414

$101.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Symbol: Left Turning Arrow Encircled in Red w/Slash
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212222 Mfr #: 2414
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Left Turning Arrow Encircled in Red w/Slash
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Square
Legend Style: SymbolHeight: 24"
UV Resistant: NoLanguage: No Text
Legend/Background Color: Red And Black/WhiteThickness: 0.080"
Item: Traffic SignGlow-in-the-Dark: No
Legend: No Left Turn PictogramMUTCD Code: R3-2
Standards: MUTCDMaterial: Aluminum
Width: 24"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend No Left Turn Pictogram, Printed Language No Text, Sign Shape Square

Reviews