Traffic Sign, 24 x 24In, R and BK/WHT, SYM

ZING| Zoro #: G0227491| Mfr #: 2417

$101.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Symbol: Right Turning Arrow Encircled in Red w/Slash
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227491 Mfr #: 2417
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Right Turning Arrow Encircled in Red w/Slash
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Square
Legend Style: SymbolHeight: 24"
Standards: MUTCDUV Resistant: No
Language: EnglishLegend/Background Color: Red And Black/White
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: TrafficLegend: No Right Turn Symbol
MUTCD Code: R3-1Item: Traffic Sign
Material: AluminumWidth: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend No Right Turn Symbol, Printed Language English, Sign Shape Square

Reviews