TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Traffic Sign, 24 x 24In, BK/YEL, SYM, W1-1R

ZING| Zoro #: G0223517| Mfr #: 2424

$101.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Arrow Curving RightGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223517 Mfr #: 2424
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Arrow Curving Right
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Diamond
Legend Style: SymbolHeight: 24"
UV Resistant: NoLanguage: English
Legend/Background Color: Black/YellowThickness: 0.080"
Item: Traffic SignGlow-in-the-Dark: No
Legend: Right ArrowMUTCD Code: W1-1R
Standards: MUTCDMaterial: Aluminum
Width: 24"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Right Arrow, Printed Language English, Sign Shape Diamond

Reviews