Traffic Sign, 24 x 24In, BK/FLUOR YEL, SYM

ZING| Zoro #: G0180284| Mfr #: 2446

$150.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Symbol: School Crossing
Sign Shape: Pentagon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180284 Mfr #: 2446
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: School Crossing
Sign Shape: PentagonLegend Style: Symbol
Height: 24"Standards: MUTCD
Green Certification or Other Recognition: UL Environment Claims ValidationUV Resistant: No
Language: EnglishLegend/Background Color: Black/Fluorescent Yellow
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: TrafficLegend: School Crossing Pictogram
MUTCD Code: S1-1Item: Traffic Sign
Width: 24"Material: Aluminum
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend School Crossing Pictogram, Printed Language English, Sign Shape Pentagon

Reviews