KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, BK/ORN, Text, W21-7

ZING| Zoro #: G0228986| Mfr #: 2265

$159.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Legend Style: Text
Subject Matter: Traffic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228986 Mfr #: 2265
Width: 30"Legend Style: Text
Subject Matter: TrafficGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Legend/Background Color: Black/OrangeMUTCD Code: W21-7
Legend: Utility Work AheadHeight: 30"
Thickness: 0.080"Material: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: DiamondCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Legend Utility Work Ahead, Printed Language English, Sign Shape Diamond

Reviews