KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, BK/YEL, Text, S3-1

ZING| Zoro #: G0227604| Mfr #: 2461

$304.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Legend Style: Text
Subject Matter: Traffic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227604 Mfr #: 2461
Width: 30"Legend Style: Text
Subject Matter: TrafficGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Legend/Background Color: Black/YellowMUTCD Code: S3-1
Legend: School Bus Stop AheadHeight: 30"
Thickness: 0.080"Material: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: DiamondCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Legend School Bus Stop Ahead, Printed Language English, Sign Shape Diamond

Reviews