Traffic Sign, 30 x 30In, R/WHT, Text, R5-1

ZING |Zoro #: G0211136|Mfr #: 2297

$216.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0211136 Mfr #: 2297
Item: Traffic SignLegend: Do Not Enter
Material: High Intensity Prismatic Recycled AluminumStandards: MUTCD
Legend/Background Color: Red/WhiteWidth: 30"
Height: 30"Symbol: Do Not Enter
MUTCD Code: R5-1Legend Style: Text
Country of Origin (subject to change): United States

Product Description

Traffic Sign, Do Not Enter, Text, Do Not Enter, High Intensity Prismatic Recycled Aluminum, Height 30 In., Width 30 In., Red/White, Thickness 0.080 In., Standards MUTCD

Product Reviews

Save 15% when you sign up for Z-mail.