Traffic Sign, 30 x 30In, R/WHT, Yield, R1-2

ZING| Zoro #: G0229424| Mfr #: 2295

$76.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0229424 Mfr #: 2295
Standards: MUTCDLanguage: English
Item: Traffic SignMaterial: Aluminum
Subject Matter: TrafficSymbol: Triangle
Legend/Background Color: Red/WhiteLegend: Yield
Width: 30"Height: 30"
Sign Shape: TriangleLegend Style: Text and Symbol
MUTCD Code: R1-2Country of Origin (subject to change): United States

Product Description

Traffic Sign, Subject Matter Traffic, English, Legend Yield, Symbol Triangle, Legend Style Text and Symbol, Aluminum, Height 30 In., Width 30 In., Sign Shape Triangle

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.