Traffic Sign, 36 x 36In, BK/YEL, Stop Ahead

ZING| Zoro #: G0180126| Mfr #: 2243

$238.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0180126 Mfr #: 2243
UV Resistant: NoGlow-in-the-Dark: No
Sign Material: AluminumItem: Traffic Sign
Legend Style: TextPrinted Language: English
Sign Subject Matter: Road Traffic ControlSign Shape: Diamond
MUTCD Code: W3-1AStandards: MUTCD
Symbol: StopLegend: Stop Ahead
Width: 36"Height: 36"
Sign Legend Color: BlackSign Background Color: Yellow
Country of Origin (subject to change): United States

Product Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 36 In., Width 36 In., Sign Material Aluminum, Legend Stop Ahead, Printed Language English, Sign Shape Diamond

Product Reviews

Save 15%. Sign up for Z-mail.