Traffic Sign, 36 x 36In, BK/YEL, Stop Ahead

ZING |Zoro #: G0180196|Mfr #: 2325

$252.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0180196 Mfr #: 2325
Legend Style: TextItem: Traffic Sign
Material: High Intensity Prismatic Recycled AluminumMUTCD Code: W3-1A
Standards: MUTCDLegend/Background Color: Black/Yellow
Legend: Stop AheadWidth: 36"
Height: 36"Country of Origin (subject to change): United States

Product Description

Traffic Sign, Stop Ahead, Text, High Intensity Prismatic Recycled Aluminum, Height 36 In., Width 36 In., Black/Yellow, Thickness 0.080 In., Standards MUTCD

Product Reviews

Save 15% when you sign up for Z-mail.