KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 36 x 36In, R/WHT, Yield, R1-2

ZING| Zoro #: G0229381| Mfr #: 2388

$209.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Subject Matter: Traffic
Symbol: Triangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229381 Mfr #: 2388
Width: 36"Subject Matter: Traffic
Symbol: TriangleGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Legend/Background Color: Red/whiteMUTCD Code: R1-2
Thickness: 0.080"Legend: Yield
Height: 36"Legend Style: Text and Symbol
Material: AluminumUV Resistant: No
Standards: MUTCDSign Shape: Triangle
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 36 In., Width 36 In., Sign Material Aluminum, Legend Yield, Printed Language English, Sign Shape Triangle

Reviews