KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 6 x 12In, WHT/R, 4-Way, Text

ZING| Zoro #: G0223361| Mfr #: 2393

$15.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Traffic
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223361 Mfr #: 2393
Width: 12"Subject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: White/RedMUTCD Code: R1-3
Thickness: 0.080"Legend: 4-Way
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 6"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 6 In., Width 12 In., Sign Material Aluminum, Legend 4-Way, Printed Language English, Sign Shape Rectangle

Reviews