Environmental Awareness Sign, 14 x 10In

ZING| Zoro #: G2463736| Mfr #: 2068

$25.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Mounting Style: Surface
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463736 Mfr #: 2068
Glow-in-the-Dark: NoMounting Style: Surface
Language: EnglishSubject Matter: Recycling
Height: 14"Width: 10"
UV Resistant: NoLegend Style: Text
Header Legend Color: WhiteMaterial: Plastic
Header: Green@Work(TM)Thickness: 0.065"
Item: Waste SignHeader Background Color: Green
Sign Shape: RectangleGreen Certification or Other Recognition: UL Environment Claims Validation
Legend: Green@Work(TM) Trash OnlyGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Waste Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Trash Only, Legend Style Text, Header Green@Work(TM), Plastic, Height 14 In., Width 10 In., Mounting Style Surface

Reviews