Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G0670521| Mfr #: 1068

$9.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Waste Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670521 Mfr #: 1068
Item: Waste SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoHeader: Green@Work(TM)
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.065"
Header Legend Color: WhiteSign Shape: Rectangle
Glow-in-the-Dark: NoMaterial: Plastic
Language: EnglishLegend Style: Text
Subject Matter: RecyclingLegend: Green@Work(TM) Trash Only
Header Background Color: GreenGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Waste Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Trash Only, Legend Style Text, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews