2P Standard Plug In Circuit Breaker 150A 120/240VAC

ZINSCO| Zoro #: G1827472| Mfr #: UBITBFP1502

$176.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 150For Use With: Zinsco Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827472 Mfr #: UBITBFP1502
Amps: 150For Use With: Zinsco Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: Ul ListedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: UBITBFPLength: 6.00"
Max. Wire Size: 2/0Width: 3.00"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.60"Circuit Breaker Type: Standard
Country of Origin (subject to change): United States

Description

Plug In Circuit Breaker, Amps 150, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBITBFP, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 2/0, Length 6.00 In., Width 3.00 In., Depth 2.60 In., Standards UL Listed, Max. AIR Rating 10 kA

Reviews