BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Plug In Circuit Breaker 40A 120VAC

ZINSCO| Zoro #: G1017624| Mfr #: UBIZ40

$25.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 40For Use With: Zinsco Load CentersAC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017624 Mfr #: UBIZ40
Amps: 40For Use With: Zinsco Load Centers
AC Voltage Rating: 120VACStandards: Ul Listed
Min. Wire Size: 14 AWGTerminal Connection: Lug
Item: Plug In Circuit BreakerSeries: UBIZ
Length: 5.00"Max. Wire Size: 4 AWG
Width: 0.75"Number of Poles: 1
DC Voltage Rating: Not RatedDepth: 2.50"
Circuit Breaker Type: StandardCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBIZ, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 5.00 In., Width 0.75 In., Depth 2.50 In., Standards UL Listed, Max. AIR Rating 10kA

Reviews