Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1P Standard Plug In Circuit Breaker 20A 120VAC
  • Zoro #: G0276902
  • Mfr #: UBIZ20
$24.59
  • Width: 0.75"
  • Series: UBIZ
  • Number of Poles: 1
See full product details
Orders over $50 ship free.

Zinsco #UBIZ20 Specifications

  • Zoro #: G0276902
  • Mfr #: UBIZ20
Width: 0.75" Series: UBIZ
Number of Poles: 1 Max. Wire Size: 6 AWG
Depth: 2.75" For Use With: Zinsco Load Centers
Min. Wire Size: 14 AWG Item: Plug In Circuit Breaker
Standards: ETL Listed Length: 4.90"
Circuit Breaker Type: Standard AC Voltage Rating: 120VAC
DC Voltage Rating: Not Rated Terminal Connection: Lug
Max. AIR Rating: 10 kA Amps: 20
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circuit interrupters can be a useful circuit breaker accessory for the home. Here are some important details for Zinsco Plug In Circuit Breaker. Amps: 20, Number Of Poles: 1, Width: 0.75".

Reviews of Zinsco #UBIZ20