SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P Tandem Plug In Circuit Breaker 20A 120VAC

ZINSCO| Zoro #: G1569811| Mfr #: UBIZ2020

$48.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 20For Use With: Zinsco Load CentersMax. Wire Size: 8 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569811 Mfr #: UBIZ2020
Amps: 20For Use With: Zinsco Load Centers
Max. Wire Size: 8 AWGMax. AIR Rating: 10 kA
AC Voltage Rating: 120VACStandards: ETL Listed
Min. Wire Size: 14 AWGTerminal Connection: Lug
Item: Plug In Circuit BreakerSeries: UBIZ
Length: 4.81"Width: 0.75"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 2.53"Circuit Breaker Type: Tandem
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 20/20, Number of Poles 1, Circuit Breaker Type Tandem, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBIZ, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 4.81 In., Width 0.75 In., Depth 2.53 In., Standards ETL Listed, Max. AIR Rating 10 kA

Reviews