2P Standard Plug In Circuit Breaker 45A 120/240VAC

ZINSCO| Zoro #: G1128723| Mfr #: UBIZ0245

$53.55 /ea

This item ships free. Details.Standard ground shipping.
Depth: 2.50"For Use With: Zinsco Load CentersNumber of Poles: 2
Save 15%. Sign up for Z-mail.


Zoro #: G1128723 Mfr #: UBIZ0245
Depth: 2.50"For Use With: Zinsco Load Centers
Number of Poles: 2Width: 0.75"
DC Voltage Rating: Not RatedSeries: UBIZ
Max. Wire Size: 4 AWGAC Voltage Rating: 120/240VAC
Standards: Ul ListedAmps: 45
Length: 5.00"Terminal Connection: Lug
Min. Wire Size: 14 AWGCircuit Breaker Type: Standard
Item: Plug In Circuit BreakerCountry of Origin (subject to change): China


Plug In Circuit Breaker, Amps 45, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBIZ, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 5.00 In., Width 0.75 In., Depth 2.50 In., Standards UL Listed, Max. AIR Rating 10kA