KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Plug In Circuit Breaker 30A 120/240VAC

ZINSCO| Zoro #: G1942631| Mfr #: UBIZ0230

$53.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.75"
Series: UBIZ
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942631 Mfr #: UBIZ0230
Width: 0.75"Series: UBIZ
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 5.10"Circuit Breaker Type: Standard
Amps: 30Terminal Connection: Lug
Max. Wire Size: 8 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Zinsco Load Centers
Depth: 2.75"Standards: ETL Listed
Min. Wire Size: 14 AWGCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBIZ, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 5.10 In., Width 0.75 In., Depth 2.75 In., Standards ETL Listed, Max. AIR Rating 10kA

Reviews