BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Plug In Circuit Breaker 50A 120/240VAC

ZINSCO| Zoro #: G1019627| Mfr #: UBIZ250

$49.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 50For Use With: Zinsco Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019627 Mfr #: UBIZ250
Amps: 50For Use With: Zinsco Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: ETL ListedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: UBIZLength: 4.90"
Max. Wire Size: 4 AWGWidth: 1.50"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.75"Circuit Breaker Type: Standard
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Zinsco Load Centers, Series UBIZ, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.90 In., Width 1.50 In., Depth 2.75 In., Standards ETL Listed, Max. AIR Rating 10 kA

Reviews