Shop All Circuit Breakers
Zinsco
Miniature Circuit Breaker, UBIZ Series, 15A, 2 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)
Mfr # UBIZ215-1
Zoro # G3058282
This Product is Discontinued
Key Features
- Series UBIZ
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsco
- MFR # UBIZ215-1
- Zoro # G3058282
- UPC # 094925030297
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 125A/HACR |
Width | 1.5 in |
Depth | 2.53 in |
Height | 4.81 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Miniature Circuit Breaker |
Series | UBIZ |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | ETL Listed, UL Listed |
For Use With | Zinsco Load Centers |
Min. Operating Temp. | 0 Degrees F |
Max. Operating Temp. | 250 Degrees F |
Compatible Panelboard/Load Center Series | ML12 |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series ML12, Phase Single, Series UBIZ, Max. AIR Rating 10kA at 120/240V AC, For Use With Zinsco Load Centers, Terminal Connection Lug, Frame Size 125A/HACR, Length 4.81 in, Width 1.5 in, Depth 2.53 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.