Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gray Water Primer

  • Zoro #: G0097590
  • Mfr #: 285090
$119.99
  • Finish: Primer
  • Color: Gray
  • VOC Content: 100g/L
See full product details
This item ships free.

Zinsser #285090 Specifications

  • Zoro #: G0097590
  • Mfr #: 285090
Finish: Primer Color: Gray
VOC Content: 100g/L Paint Color Family: Grays
Size: 5 gal Paint and Primer Application Method: Brush, Roller, Spray
Dry Time Tack Free: 30 min Dry Time Recoat: 1 hr
Coverage: 400 to 450 sq ft/gal Base Type: Water
Color Family: Grays Paint and Primer Finish: Primer
Paint and Primer Sub Category: Primers Application Temperature: 50 Degrees to 90 Degrees F
Dry Time: 30 min Resin Type: Styrene Acrylic Copolymer
Features: Blocks Stains, Seals Uniformly, Sticks to All Surfaces Without Sanding Application Method: Brush, Roll, Spray
Paint Primer, Sealers & Rust Reformers Item: Primer Net Weight: 50 lb
For Use With: Any Topcoat Paint and Primer Surface Material: Aluminum, Concrete, Drywall, Masonry, Metal, Plaster, PVC, Steel, Vinyl, Wood
Exposure Conditions: Interior/Exterior Item: Primer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Primer, Color Gray, Size 5 gal, Coverage 400 to 450 sq ft/gal, Resin Type Acrylic Copolymer, Water, Grays, Primer, Paint and Primer Surface Material Aluminum, Concrete, Drywall, Masonry, Metal, Plaster, PVC, Steel, Vinyl, Wood, Paint and Primer Application Method Brush, Roller, Spray, Primer, Dry Time 30 min, Net Weight 50 lb, Any Topcoat, Features Blocks Stains, Seals Uniformly, Sticks to All Surfaces Without Sanding, Exposure Conditions Interior/Exterior

Reviews of Zinsser #285090