Interior Aerosol Primer, 13 Oz

ZINSSER| Zoro #: G0654753| Mfr #: 3959

$5.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Paint and Primer Sub Category: Spray PrimerColor: Bright WhiteSpray Primers Item: Spray Primer
Save 15%. Sign up for Z-mail.


Zoro #: G0654753 Mfr #: 3959
Paint and Primer Sub Category: Spray PrimerColor: Bright White
Spray Primers Item: Spray PrimerDry Time Recoat: 2 hr.
Coverage: 9-12 sq. ft./canPaint and Primer Surface Material: Drywall, Metal, Steel, Wood
Application Temperature: 50 Degrees to 90 Degrees FItem: Spray Primer
Features: OdorlessDry Time: 1 hr.
Paint and Primer Finish: FlatPaint Color Family: Whites
Exposure Conditions: InteriorDry Time Tack Free: 30 min.
Net Weight: 13 oz.Country of Origin (subject to change): United States


Spray Primer, Bright White, Net Weight 13 oz., Flat Paint and Primer Finish, Dry Time 1 hr., Coverage 9-12 sq. ft./can, Paint and Primer Surface Material Drywall, Metal, Steel, Wood, Application Temperature 50 Degrees to 90 Degrees F, Dry Time Tack Free 30 min., Dry Time Recoat 2 hr., Interior, Features Odorless

Restrictions and Compliance

*3: Hazardous material