SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Latex Acryl InteriorWhiteSatin, 1 qt

ZINSSER| Zoro #: G1011394| Mfr #: 2704

$8.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteDry Time: 2 hr.VOC Content: Less Than150g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011394 Mfr #: 2704
Color: WhiteDry Time: 2 hr.
VOC Content: Less Than150g/LSize: 1 qt.
Paint Base Type: WaterSurface: Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Vinyl, Wood
Item: Interior PaintDry Time Recoat: 2 hr.
Application Method: Brush, Roll, SprayFinish: Satin
Paint Color Family: WhitesFeatures: Mold and Mildew Proof
Coverage: 125 sq. ft.Standards: ASTM D5590 and ASTM D3273
Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Whites, Color White, Finish Satin, Size 1 qt., Coverage 125 sq. ft., VOC Content less than 150g/L, Dry Time Recoat 2 hr., Dry Time 2 hr., Application Method Brush, Roll, Spray, Features Mold and Mildew Proof, Standards ASTM D5590 and ASTM D3273

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews